Motion
GFR80
GFR/GFRN Clutch, Modular Building Block Design, 6,273 lb-ft Torque Capacity
Mi Item #04681697
MFR #GFR80
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GFR/GFRN Clutch, Modular Building Block Design, 6,273 lb-ft Torque Capacity
Mi Item #04681697
MFR #GFR80

Mfr description
GFR80 CLUTCH ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    210 mm
  • Overall Length
    144 mm

Details

  • Bearing Support
    Ball
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Ramp & Roller Clutch
  • Max Rpm
    1600 rpm
  • Torque Capacity
    6273 ft-lbs
  • UPC_NO
    786582746283
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)