Specifications
Dimensions
- Bore Diameter8 in
- Clutch Brake Size Code800
Details
- Clutch Brake TypeOverload Clutch
- Compatible Model Part NumberHSB-800
- Product TypesOil Reservoir Kit
- SeriesHSB
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)