Motion
GFR35
GFR/GFRN Clutch, Modular Building Block Design, 535 lb-ft Torque Capacity
MI ITEM #04681702
MFR #GFR35
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GFR/GFRN Clutch, Modular Building Block Design, 535 lb-ft Torque Capacity
MI ITEM #04681702
MFR #GFR35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GFR35 CLUTCH ASSEMBLY

Specifications

  • Clutch Type
    Ramp & Roller Clutch
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Torque Capacity
    535 ft-lbs
  • Max Rpm
    3000 rpm
  • Bore Diameter
  • Outside Diameter
  • Overall Length
    74 mm
  • Bearing Support
    Ball
  • UPC_NO
    786582329516

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text