Motion
GFR60
GFR/GFRN Clutch, Modular Building Block Design, 2,583 lb-ft Torque Capacity
Mi Item #04681703
MFR #GFR60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GFR/GFRN Clutch, Modular Building Block Design, 2,583 lb-ft Torque Capacity
Mi Item #04681703
MFR #GFR60

Mfr description
GFR60 STEIBER CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    170 mm
  • Overall Length
    114 mm

Details

  • Bearing Support
    Ball
  • Clutch Application
    Indexing, Backstopping, Overrunning
  • Clutch Type
    Ramp & Roller Clutch
  • Max Rpm
    1,900 (Outer Race) rpm, 650 (Inner Race) rpm
  • Torque Capacity
    2583 ft-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)