Motion
RSCI-60
RSCI Clutch, Not Self-Supporting Design, 1,734 lb-ft Torque Capacity
Mi Item #04681704
MFR #RSCI-60
Price$4,947.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RSCI Clutch, Not Self-Supporting Design, 1,734 lb-ft Torque Capacity
Mi Item #04681704
MFR #RSCI-60

Mfr description
RSCI-60 CLUTCH RSCI-60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,947.28/each

Specifications

Dimensions

  • Bore Diameter  
    2.36 in
  • Outside Diameter  
    175 mm
  • Overall Length
    60 mm

Details

  • Clutch Application
    Backstopping, Overrunning
  • Clutch Type
    Sprag Clutch
  • Max Rpm
    5300 rpm
  • Torque Capacity
    1734 ft-lbs
  • UPC_NO
    786582790071
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)