Specifications
Dimensions
- Bore Diameter7 in
- Clutch Brake Size Code750
Details
- Clutch Brake TypeOverload Clutch
- Compatible Model Part NumberHSB-750
- Product TypesOil Reservoir Kit
- SeriesHSB
- UPC_NO786582288608
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)