Motion
QD3/5V23.60

GATES RUBBER CO
QD3/5V23.60

Sheave - 5V Belt Section, 3 Groove, 23.6000 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM #04681734
MFR #QD3/5V23.60
Price$1,674.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD3/5V23.60

Sheave - 5V Belt Section, 3 Groove, 23.6000 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM #04681734
MFR #QD3/5V23.60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,674.90/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Outside Diameter  
    23.6000 in
  • Weight
    69 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Manufacturer Upc Number
    072053099843
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    072053099843

Overview

Mfr description
QD3/5V23.60 QD SUPER HC SHEAVE/E 7874-32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text