Motion
QD5/5V5.20

GATES RUBBER CO
QD5/5V5.20

Sheave
Mi Item #04681735
MFR #QD5/5V5.20
Price$668.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD5/5V5.20

Sheave
Mi Item #04681735
MFR #QD5/5V5.20

Mfr description
QD5/5V5.20 QD SUPER HC SHEAVE/SD 7874-50
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$668.82/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    5.2000 in

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SD
  • Manufacturer Upc Number
    072053100235
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    072053100235
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)