Overview
Mfr description
QD5/5V31.50 QD SUPER HC SHEAVE/J 7874-53
Specifications
- Belt Section Size5V
- Number Of Grooves
- Outside Diameter
- Bore TypeQD Bushed
- Bushing SeriesJ
- Bore DiameterBushing Required
- MaterialCast Iron
- Manufacturer Upc Number072053100488
- UPC_NO072053100488
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data