Motion
QD12/8V12.50

GATES RUBBER CO
QD12/8V12.50

Sheave - 8V Belt Section, 12 Groove, 12.5000 in O.D., QD Bushed, M Series Bushing, Cast Iron Material
MI ITEM #04681738
MFR #QD12/8V12.50
Your Price$5,860.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD12/8V12.50

Sheave - 8V Belt Section, 12 Groove, 12.5000 in O.D., QD Bushed, M Series Bushing, Cast Iron Material
MI ITEM #04681738
MFR #QD12/8V12.50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,860.81/each(List $7,326.01)

Overview

Mfr description
QD12/8V12.50 QD SUPER HC SHEAVE/M 7877-2

Specifications

  • Belt Section Size
    8V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    M
  • Material
    Cast Iron
  • Manufacturer Upc Number
    072053107036
  • UPC_NO
    072053107036
  • Weight
    153 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text