Motion
QD12/8V40.00

GATES RUBBER CO
QD12/8V40.00

Sheave
MI ITEM #04681739
MFR #QD12/8V40.00
Price$27,407.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD12/8V40.00

Sheave
MI ITEM #04681739
MFR #QD12/8V40.00

Mfr description
QD12/8V40.00 QD SUPER HC SHEAVE/P 7877-2
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27,407.54/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    40.0000 in

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    P
  • Manufacturer Upc Number
    072053107173
  • Material
    Cast Iron
  • Number Of Grooves  
    12
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    072053107173

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)