Motion
TL40H150
PowerGrip® 7881-7080 Timing Pulley - 0.5000 in Pitch, 40 Tooth, 1.5000 in Belt Width
Mi Item #04681742
MFR #TL40H150
Price$691.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerGrip® 7881-7080 Timing Pulley - 0.5000 in Pitch, 40 Tooth, 1.5000 in Belt Width
Mi Item #04681742
MFR #TL40H150

Mfr description
TL40H150 POWERGRIP TIMING PULLEY/TL2517
  • WARNING: Do NOT use these sprockets with rim speeds in excess of 6,500 fpm
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Gates PowerGrip Timing Pulleys are measured by number of grooves, pitch and width. For example; part number TL30L050 denotes "TL" for Taper-Lock, 30 grooves, L (.375") pitch and 1/2" width
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$691.73/each

Specifications

Dimensions

  • Belt Pitch
    0.5 in
  • Belt Width  
    1.5000 in
  • Bore Diameter  
    0.5000 to 2.6875 in
  • Bushing Bore Range
    1/2 to 2-11/16 in
  • Maximum Bore
    2.6900 in
  • Minimum Bore
    0.5000 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    6.366 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Type
    H
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2517
  • Bushing Type
    Taper Lock
  • Manufacturer Upc Number
    072053128246
  • Material
    Ductile Iron
  • Number Of Grooves
    40
  • Number Of Hubs
    0
  • Number Of Teeth  
    40
  • Pulley Construction
    Plain
  • UPC_NO
    072053128246
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)