Motion
TP3360-14MGT-115

GATES RUBBER CO
TP3360-14MGT-115

PowerGrip™GT™2TwinPower™ PowerGrip Belt - GT, 14 mm Pitch, 3360 mm Pitch Length, 115 mm Width, 240 Teeth, Polychloroprene (Neoprene) Material
Mi Item #04681799
MFR #TP3360-14MGT-115
Price$5,961.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
TP3360-14MGT-115

PowerGrip™GT™2TwinPower™ PowerGrip Belt - GT, 14 mm Pitch, 3360 mm Pitch Length, 115 mm Width, 240 Teeth, Polychloroprene (Neoprene) Material
Mi Item #04681799
MFR #TP3360-14MGT-115

Mfr description
TP3360-14MGT-115 POWERGRIP GT2 TWIN POWE
  • Fiberglass tensile cord provides high strength and high stretch resistance with double loading capacity over equivalent Twin Power™ PowerGrip™ HTD™
  • Neoprene body resists moisture and contaminants
  • Belt capacity is equal to standard single-sided PowerGrip® timing belts and transmits up to 100% of its maximum rated load from either side of the belt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,961.02/each

Specifications

Dimensions

  • Belt Height
    0.59 in / 15 mm
  • Belt Width
    115 mm
  • Overall Length
    3360 mm
  • Overall Width  
    115 mm
  • Pitch
    14 mm
  • Pitch Length
    3360 mm
  • Standard Width
    YES
  • Width
    4.528 in / 115 mm

Details

  • Additional Details
    PowerGrip™ GT™2 Twin Power™ Belts feature dual-sided teeth to provide equal load carrying capacity on either belt surface, enabling synchronization from both driving surfaces. These synchronous belts ensure high loading capacity on contra-rotating drives and ensure smooth running and high flexibility. Gates Twin Power PowerGrip GT2 belts are designed to perform at high speeds and characterized by low-running noise, with a larger tooth profile for increased performance capacity.
  • Belt Back Side
    Notched
  • Belt Section
    14M
  • Belt Type
    GT
  • Belt/Slab
    Belt
  • Color
    Black
  • Cord Material
    Fiberglass
  • End Type
    Endless
  • Fabric Type
    Nylon Teeth
  • Manufacturer Catalog Number
    92320183
  • Manufacturer Upc Number
    072053612950
  • Material
    Polychloroprene (Neoprene)
  • Max Operating Temperature
    212 °F
  • Maximum Temperature
    +212°F / +100 °C
  • Minimum Temperature
    -22°F / -30 °C
  • Number Of Teeth  
    240
  • Number Of Toothed Sides
    2
  • Operating Temperature Range
    -22 to +212 °F
  • Reinforcing Cord Material
    Fiberglass
  • Sided
    Double Sided
  • Sprocket Compatibility
    PowerGrip GT
  • Static Conductive
    No
  • Tooth Form
    HTD Design
  • UPC_NO
    072053612950
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)