Motion
TP165L100
PowerGrip® 92462321 Timing Belt - TP, 0.3750 in Pitch, 1.0000 in Width, 44 Teeth, Neoprene Material
Mi Item #04681801
MFR #TP165L100
Price$117.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerGrip® 92462321 Timing Belt - TP, 0.3750 in Pitch, 1.0000 in Width, 44 Teeth, Neoprene Material
Mi Item #04681801
MFR #TP165L100

Mfr description
TP165L100 POWERGRIPTWINPOWER TIMING BELT
  • Fiberglass tensile cord provides high strength, excellent flex life and high resistance to elongation
  • Neoprene body provides protection against grime, grease, oil and moisture
  • Free of lubrication and maintenance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.55/each

Specifications

Dimensions

  • Belt Height
    0.2 in / 5 mm
  • Belt Width
    1.0000 in
  • Overall Length
    16.5000 in
  • Overall Width  
    1.0000 in
  • Pitch
    0.375 in / 9.53 mm
  • Pitch Length
    16.5 in / 419 mm
  • Standard Width
    YES
  • Width
    1 in / 25 mm

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Back Side
    Notched
  • Belt Section
    L
  • Belt Type
    TP
  • Belt/Slab
    Belt
  • Color
    Black
  • Cord Material
    Fiberglass
  • Description
    PowerGrip™ Twin Power™ Timing Belts are suitable for all industrial serpentine applications that require rotation reversal in some driven shafts. Twin Power belts have precision-formed elastomeric teeth on both sides to provide high-loading capacity synchronization from both driving surfaces. Due to its double and directly opposite teeth, Twin Power synchronous belts ensure high loading capacity on contra-rotating drives and ensure smooth running and high flexibility. Gates PowerGrip Twin Power belts are designed to perform at high speeds and in extreme temperatures, with a larger tooth profile for increased performance capacity.
  • End Type
    Endless
  • Fabric Type
    Nylon Teeth
  • Manufacturer Catalog Number
    9246-2321
  • Manufacturer Upc Number
    072053615289
  • Material
    Polychloroprene (Neoprene)
  • Max Operating Temperature
    212 °F
  • Maximum Temperature
    +212°F / +100 °C
  • Minimum Temperature
    -22°F / -30 °C
  • Number Of Teeth  
    44
  • Number Of Toothed Sides
    2
  • Operating Temperature Range
    -22 to +212 °F
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Oil Resistant
  • Sided
    Double Sided
  • Sprocket Compatibility
    PowerGrip GT
  • Static Conductive
    No
  • Tooth Form
    Trapezoidal Design
  • Tooth Profile
    Trapezoidal
  • Trade Number
    165L
  • UPC_NO
    072053615289
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)