Overview
Mfr description
NP-20IDL-BRAK NICKEL PLATED POLY CHAIN G
- Idlers are used to take-up extra belt length and provide adjustment for tensioning belt drives. Idler pulleys and sprockets can alter belt paths and clear obstructions
- Idler assembly may consist of: idler sprocket and bracket, flat idler and bracket, standard sheave or sprocket used with an idler bearing and idler bracket
- Idler sprockets, flat idlers and idler bushings contain sealed ball bearings and an integral shaft for mounting to adjustable idler brackets
- Lubrication and maintenance are not required
Specifications
- MaterialSteel
- Thread Size1-14
- Bolt Size.6250 in
- Harmonization Code8483.50.9080
- Manufacturer Catalog Number7720-1021
- Manufacturer Product Page
- Manufacturer Upc Number072053939996
- UPC_NO072053939996
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- CoatingNickel-Plated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data