Motion
4535 1.15/16NKS

GATES RUBBER CO
4535 1.15/16NKS

Taper Lock Bushing - 4535 Series, 1.9375 in Bore, 0.51 x 0.24 in Keyway, Cast Iron Material
Mi Item #04681855
MFR #4535 1.15/16NKS
Price$1,215.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4535 1.15/16NKS

Taper Lock Bushing - 4535 Series, 1.9375 in Bore, 0.51 x 0.24 in Keyway, Cast Iron Material
Mi Item #04681855
MFR #4535 1.15/16NKS

Mfr description
4535 1.15/16NKS CAST IRON REBORABLE BUSH
  • Provides excellent clamping force for secure shaft connection
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • NKS and NK mean No Keyseat
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,215.41/each

Specifications

Dimensions

  • Bore Diameter  
    1.9375 in
  • Bushing Size
    4535
  • Keyway Size
    0.51 x 0.24 in
  • Length Through Bore  
    3.5000 in
  • Maximum Bore Diameter  
    4-15/16 in, 100 mm
  • Stocked Finished Bore
    1-15/16 in
  • Weight
    30.3 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Rough Stock
  • Manufacturer Catalog Number
    78473110
  • Manufacturer Upc Number
    072053550016
  • Material
    Cast Iron
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    072053550016
  • Wrench Torque
    2450 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)