Motion
4030 1.7/16NKS

GATES RUBBER CO
4030 1.7/16NKS

Taper Lock Bushing - 4030 Series, 1.4375 in Bore, 0.39 x 0.2 in Keyway, Cast Iron Material
Mi Item #04681856
MFR #4030 1.7/16NKS
Price$972.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4030 1.7/16NKS

Taper Lock Bushing - 4030 Series, 1.4375 in Bore, 0.39 x 0.2 in Keyway, Cast Iron Material
Mi Item #04681856
MFR #4030 1.7/16NKS

Mfr description
4030 1.7/16NKS CAST IRON REBORABLE BUSHI
  • Available in minimum plain bore (MPB)
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • NKS and NK mean No Keyseat
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$972.81/each

Specifications

Dimensions

  • Bore Diameter  
    1.4375 in
  • Bushing Size
    4030
  • Keyway Size
    0.39 x 0.2 in
  • Length Through Bore  
    3.0000 in
  • Maximum Bore Diameter  
    4-7/16 in, 100 mm
  • Stocked Finished Bore
    1-7/16 in
  • Weight
    28.4 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Rough Stock
  • Manufacturer Catalog Number
    78473113
  • Manufacturer Upc Number
    072053550047
  • Material
    Cast Iron
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    072053550047
  • Wrench Torque
    1700 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)