Motion
3525 1.3/16DUC-NK

GATES RUBBER CO
3525 1.3/16DUC-NK

Taper Lock Bushing - 3525 Series, 1.1875 in Bore, 0.24 x 0.12 in Keyway, Ductile Iron Material
Mi Item #04681857
MFR #3525 1.3/16DUC-NK
Price$1,261.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3525 1.3/16DUC-NK

Taper Lock Bushing - 3525 Series, 1.1875 in Bore, 0.24 x 0.12 in Keyway, Ductile Iron Material
Mi Item #04681857
MFR #3525 1.3/16DUC-NK

Mfr description
3525 1.3/16DUC-NK DUCTILE IRON REBORABLE
  • Available in minimum plain bore (MPB)
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • NKS and NK mean No Keyseat
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,261.14/each

Specifications

Dimensions

  • Bore Diameter  
    1.1875 in
  • Bushing Size
    3525
  • Keyway Size
    0.24 x 0.12 in
  • Length Through Bore  
    2.5000 in
  • Maximum Bore Diameter  
    3-15/16 in, 90 mm
  • Stocked Finished Bore
    1-3/16 in
  • Weight
    14.5 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Rough Stock
  • Manufacturer Catalog Number
    78475112
  • Manufacturer Upc Number
    072053553000
  • Material
    Ductile Iron
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    1000 in-lbs, 113 N-m
  • UPC_NO
    072053553000
  • Wrench Torque
    1000 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)