1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL
Y-28S-H
SilentSync® Sprockets - 8M, 28 Teeth, Split Taper Bushed, H
MI ITEM #
04681874
MFR #
Y-28S-H
Price
$198.66
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
CONTINENTAL Y-28S-H
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL
Y-28S-H
SilentSync® Sprockets - 8M, 28 Teeth, Split Taper Bushed, H
MI ITEM #
04681874
MFR #
Y-28S-H
Mfr description
Y-28S-H SILENTSYNC SPROCKET
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$198
.66
/each
Add to Cart
Specifications
Dimensions
Face Width
17 mm
For Belt Width
17 mm
Pitch
8 mm
Details
Belt Type
8M
Bore Type
Split Taper Bushed
Bushing Series
H
Number Of
Teeth
28
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items