Motion
Y-30S-H
Y-30S-H
Mi Item #04681875
MFR #Y-30S-H
Price$159.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Y-30S-H
Mi Item #04681875
MFR #Y-30S-H

Mfr description
Y-30S-H SILENTSYNC SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.78/each

Specifications

Dimensions

  • For Belt Width
    17 mm
  • Pitch
    8 mm

Details

  • Number Of Teeth  
    30
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)