1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL
W-180S-E
W-180S-E
Mi Item #
04681889
MFR #
W-180S-E
Price
$1,380.08
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
CONTINENTAL W-180S-E
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL
W-180S-E
W-180S-E
Mi Item #
04681889
MFR #
W-180S-E
Mfr description
W-180S-E SILENTSYNC SPROCKET
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1,380
.08
/each
Add to Cart
Specifications
Dimensions
For Belt Width
33 mm
Pitch
8 mm
Details
Number Of
Teeth
180
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items