Motion
G-994
Synchronous Drive Belt - 14 mm Pitch, 994 mm Pitch Length, 52.50 mm Width, 71 Teeth
MI ITEM #04681898
MFR #G-994
Your Price$705.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Drive Belt - 14 mm Pitch, 994 mm Pitch Length, 52.50 mm Width, 71 Teeth
MI ITEM #04681898
MFR #G-994

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$705.69/each(List $812.45)

Overview

Mfr description
G-994 SILENTSYNC BELT

Specifications

  • Pitch
    14 mm
  • Overall Length
    994 mm
  • Overall Width
  • Material
    HNBR
  • Number Of Teeth
  • Width
    52.50 mm
  • Color
    Black
  • Reinforcing Cord Material
    Aramid
  • Pitch Length
    994 mm
  • Weight
    0.820 lbs
  • Type
    Drivebelt
  • Belt Section
    Eagle NRG Green

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text