Motion
G-50S-E
G-50S-E
Mi Item #04681905
MFR #G-50S-E
Price$829.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
G-50S-E
Mi Item #04681905
MFR #G-50S-E

Mfr description
G-50S-E SILENTSYNC SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$829.54/each

Specifications

Dimensions

  • For Belt Width
    54.50 mm
  • Pitch
    14 mm

Details

  • Number Of Teeth  
    50
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)