Motion
G-90S-J
G-90S-J
Mi Item #04681911
MFR #G-90S-J
Price$1,389.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
G-90S-J
Mi Item #04681911
MFR #G-90S-J

Mfr description
G-90S-J SILENTSYNC SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,389.40/each

Specifications

Dimensions

  • For Belt Width
    54.50 mm
  • Pitch
    14 mm

Details

  • Number Of Teeth  
    90
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)