Motion
O-1568
Synchronous Drive Belt - 14 mm Pitch, 1568 mm Pitch Length, 70 mm Width, 112 Teeth
MI ITEM #04681914
MFR #O-1568
Price$1,081.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Drive Belt - 14 mm Pitch, 1568 mm Pitch Length, 70 mm Width, 112 Teeth
MI ITEM #04681914
MFR #O-1568

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,081.79/each

Specifications

Dimensions

  • Overall Length
    1568 mm
  • Overall Width  
    70 mm
  • Pitch
    14 mm
  • Pitch Length
    1568 mm
  • Weight
    1.7 lbs
  • Width
    70 mm

Details

  • Belt Section
    Eagle NRG Orange
  • Color
    Black
  • Material
    HNBR
  • Number Of Teeth  
    112
  • Reinforcing Cord Material
    Aramid
  • Type
    Drivebelt

Overview

Mfr description
O-1568 SILENTSYNC BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought