Motion
R-1568
Synchronous Drive Belt - 14 mm Pitch, 1568 mm Pitch Length, 105 mm Width, 112 Teeth
MI ITEM #04681928
MFR #R-1568
Your Price$1,638.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Drive Belt - 14 mm Pitch, 1568 mm Pitch Length, 105 mm Width, 112 Teeth
MI ITEM #04681928
MFR #R-1568

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,638.14/each(List $1,965.76)

Overview

Mfr description
R-1568 SILENTSYNC BELT

Specifications

  • Pitch
    14 mm
  • Overall Length
    1568 mm
  • Overall Width
  • Material
    HNBR
  • Number Of Teeth
  • Width
    105 mm
  • Color
    Black
  • Reinforcing Cord Material
    Aramid
  • Pitch Length
    1568 mm
  • Weight
    2.54 lbs
  • Type
    Drivebelt
  • Belt Section
    Eagle NRG Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text