Motion
R-56S-J
R-56S-J
Mi Item #04681932
MFR #R-56S-J
Price$1,625.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
R-56S-J
Mi Item #04681932
MFR #R-56S-J

Mfr description
R-56S-J SILENTSYNC SPROCKET
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,625.47/each

Specifications

Dimensions

  • For Belt Width
    107 mm
  • Pitch
    14 mm

Details

  • Number Of Teeth  
    56
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)