Motion
P-720
Synchronous Drive Belt - 8 mm Pitch, 720 mm Pitch Length, 64 mm Width, 90 Teeth
MI ITEM #04682056
MFR #P-720
List Price$317.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Drive Belt - 8 mm Pitch, 720 mm Pitch Length, 64 mm Width, 90 Teeth
MI ITEM #04682056
MFR #P-720

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$317.97/each for your price

Overview

Mfr description
P-720 SILENTSYNC BELT

Specifications

  • Pitch
    8 mm
  • Overall Length
    720 mm
  • Overall Width
  • Material
    HNBR
  • Number Of Teeth
  • Width
    64 mm
  • Color
    Black
  • Reinforcing Cord Material
    Aramid
  • Pitch Length
    720 mm
  • Weight
    0.43 lbs
  • Type
    Drivebelt
  • Belt Section
    Eagle NRG Purple

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text