Motion
P-1440
Synchronous Drive Belt - 8 mm Pitch, 1440 mm Pitch Length, 64 mm Width, 180 Teeth
MI ITEM #04682057
MFR #P-1440
Your Price$438.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Drive Belt - 8 mm Pitch, 1440 mm Pitch Length, 64 mm Width, 180 Teeth
MI ITEM #04682057
MFR #P-1440

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$438.55/each(List $526.26)

Overview

Mfr description
P-1440 SILENTSYNC BELT

Specifications

  • Pitch
    8 mm
  • Overall Length
    1440 mm
  • Overall Width
  • Material
    HNBR
  • Number Of Teeth
  • Width
    64 mm
  • Color
    Black
  • Reinforcing Cord Material
    Aramid
  • Pitch Length
    1440 mm
  • Weight
    0.84 lbs
  • Type
    Drivebelt
  • Belt Section
    Eagle NRG Purple

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text