Motion
P-1600
Synchronous Drive Belt - 8 mm Pitch, 1600 mm Pitch Length, 64 mm Width, 200 Teeth
Mi Item #04682058
MFR #P-1600
Price$581.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Drive Belt - 8 mm Pitch, 1600 mm Pitch Length, 64 mm Width, 200 Teeth
Mi Item #04682058
MFR #P-1600

Mfr description
P-1600 SILENTSYNC BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$581.08/each

Specifications

Dimensions

  • Overall Length
    1600 mm
  • Overall Width  
    64 mm
  • Pitch
    8 mm
  • Pitch Length
    1600 mm
  • Weight
    0.93 lbs
  • Width
    64 mm

Details

  • Belt Section
    Eagle NRG Purple
  • Color
    Black
  • Material
    HNBR
  • Number Of Teeth  
    203
  • Reinforcing Cord Material
    Aramid
  • Type
    Drivebelt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)