1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL
8GTR-800-62
8GTR-800-62 FALCON PD BELT 20250463
MI ITEM #
04682094
MFR #
8GTR-800-62
List Price
$311.69
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
CONTINENTAL 8GTR-800-62
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL
8GTR-800-62
8GTR-800-62 FALCON PD BELT 20250463
MI ITEM #
04682094
MFR #
8GTR-800-62
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$311.69
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
800-G8M-62-S SYNCHROFORCE SUPREME
Specifications
Belt Type
8GTR
Pitch
8 mm
Overall Width
62 mm
Material
HNBR
Number Of Teeth
100
Color
Black
Reinforcing Cord Material
Aramid
Pitch Length
800 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought