1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL
8GTR-1200-21
8GTR-1200-21 FALCON PD BELT 20250477
MI ITEM #
04682096
MFR #
8GTR-1200-21
Price
$125.75
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
CONTINENTAL 8GTR-1200-21
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL
8GTR-1200-21
8GTR-1200-21 FALCON PD BELT 20250477
MI ITEM #
04682096
MFR #
8GTR-1200-21
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$125.75
/each
Qty
Add to Cart
Specifications
Dimensions
Overall
Width
21 mm
Pitch
8 mm
Pitch Length
1200 mm
Details
Belt Type
8GTR
Color
Black
Material
HNBR
Number Of
Teeth
150
Reinforcing Cord Material
Aramid
Overview
Mfr description
1200-G8M-21-S SYNCHROFORCE SUPREME
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought