Motion
8GTR-1600-36

CONTINENTAL
8GTR-1600-36

8GTR-1600-36 FALCON PD BELT 20250490
Mi Item #04682098
MFR #8GTR-1600-36
Price$253.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
8GTR-1600-36

8GTR-1600-36 FALCON PD BELT 20250490
Mi Item #04682098
MFR #8GTR-1600-36

Mfr description
1600-G8M-36-S SYNCHROFORCE SUPREME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$253.93/each

Specifications

Dimensions

  • Overall Width  
    36 mm
  • Pitch
    8 mm
  • Pitch Length
    1600 mm

Details

  • Belt Type
    8GTR
  • Color
    Black
  • Material
    HNBR
  • Number Of Teeth  
    200
  • Reinforcing Cord Material
    Aramid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)