Motion
8GTR-2520-36

CONTINENTAL
8GTR-2520-36

8GTR-2520-36 FALCON PD BELT 20250510
Mi Item #04682101
MFR #8GTR-2520-36
Price$379.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
8GTR-2520-36

8GTR-2520-36 FALCON PD BELT 20250510
Mi Item #04682101
MFR #8GTR-2520-36

Mfr description
2520-G8M-36-S SYNCHROFORCE SUPREME
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$379.66/each

Specifications

Dimensions

  • Overall Width  
    36 mm
  • Pitch
    8 mm
  • Pitch Length
    2520 mm

Details

  • Belt Type
    8GTR
  • Color
    Black
  • Material
    HNBR
  • Number Of Teeth  
    315
  • Reinforcing Cord Material
    Aramid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)