1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL
14GTR-1400-37
14GTR-1400-37 FALCON PD BELT 20250548
MI ITEM #
04682104
MFR #
14GTR-1400-37
Price
$530.94
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
CONTINENTAL 14GTR-1400-37
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL
14GTR-1400-37
14GTR-1400-37 FALCON PD BELT 20250548
MI ITEM #
04682104
MFR #
14GTR-1400-37
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$530.94
/each
Qty
Add to Cart
Specifications
Dimensions
Overall
Width
37 mm
Pitch
14 mm
Pitch Length
1400 mm
Details
Belt Type
14GTR
Color
Black
Material
HNBR
Number Of
Teeth
100
Reinforcing Cord Material
Aramid
Overview
Mfr description
1400-G14M-37-S SYNCHROFORCE SUPREME
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought