Motion
14GTR-2240-90

CONTINENTAL
14GTR-2240-90

14GTR-2240-90 FALCON PD BELT 20250575
MI ITEM #04682114
MFR #14GTR-2240-90
Price$2,070.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
14GTR-2240-90

14GTR-2240-90 FALCON PD BELT 20250575
MI ITEM #04682114
MFR #14GTR-2240-90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,070.85/each

Specifications

Dimensions

  • Overall Width  
    90 mm
  • Pitch
    14 mm
  • Pitch Length
    2240 mm

Details

  • Belt Type
    14GTR
  • Color
    Black
  • Material
    HNBR
  • Number Of Teeth  
    160
  • Reinforcing Cord Material
    Aramid

Overview

Mfr description
2240-G14M-90-S SYNCHROFORCE SUPREME

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought