1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL
14GTR-2380-90
14GTR-2380-90 FALCON PD BELT 20250580
MI ITEM #
04682117
MFR #
14GTR-2380-90
List Price
$2,006.44
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
CONTINENTAL 14GTR-2380-90
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL
14GTR-2380-90
14GTR-2380-90 FALCON PD BELT 20250580
MI ITEM #
04682117
MFR #
14GTR-2380-90
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$2,006.44
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
2380-G14M-90-S SYNCHROFORCE SUPREME
Specifications
Belt Type
14GTR
Pitch
14 mm
Overall Width
90 mm
Material
HNBR
Number Of Teeth
170
Color
Black
Reinforcing Cord Material
Aramid
Pitch Length
2380 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data