1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL
14GTR-2520-125
14GTR-2520-125 FALCON PD BELT 20250586
MI ITEM #
04682121
MFR #
14GTR-2520-125
Price
$3,075.98
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
CONTINENTAL 14GTR-2520-125
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL
14GTR-2520-125
14GTR-2520-125 FALCON PD BELT 20250586
MI ITEM #
04682121
MFR #
14GTR-2520-125
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$3,075.98
/each
Qty
Add to Cart
Specifications
Dimensions
Overall
Width
125 mm
Pitch
14 mm
Pitch Length
2520 mm
Details
Belt Type
14GTR
Color
Black
Material
HNBR
Number Of
Teeth
180
Reinforcing Cord Material
Aramid
Overview
Mfr description
2520-G14M-125-S SYNCHROFORCE SUPREME
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought