Motion
14GTR-2660-20

CONTINENTAL
14GTR-2660-20

14GTR-2660-20 FALCON PD BELT 20250587
Mi Item #04682122
MFR #14GTR-2660-20
Price$475.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
14GTR-2660-20

14GTR-2660-20 FALCON PD BELT 20250587
Mi Item #04682122
MFR #14GTR-2660-20

Mfr description
2660-G14M-20-S SYNCHROFORCE SUPREME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$475.09/each

Specifications

Dimensions

  • Overall Width  
    20 mm
  • Pitch
    14 mm
  • Pitch Length
    2660 mm

Details

  • Belt Type
    14GTR
  • Color
    Black
  • Material
    HNBR
  • Number Of Teeth  
    190
  • Reinforcing Cord Material
    Aramid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)