1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL
14GTR-2800-125
14GTR-2800-125 FALCON PD BELT 20250596
MI ITEM #
04682125
MFR #
14GTR-2800-125
List Price
$3,231.70
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
CONTINENTAL 14GTR-2800-125
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL
14GTR-2800-125
14GTR-2800-125 FALCON PD BELT 20250596
MI ITEM #
04682125
MFR #
14GTR-2800-125
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$3,231.70
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
2800-G14M-125-S SYNCHROFORCE SUPREME
Specifications
Belt Type
14GTR
Pitch
14 mm
Overall Width
125 mm
Material
HNBR
Number Of Teeth
200
Color
Black
Reinforcing Cord Material
Aramid
Pitch Length
2800 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data