1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL
14GTR-3304-20
14GTR-3304-20 FALCON PD BELT 20250602
MI ITEM #
04682127
MFR #
14GTR-3304-20
Price
$524.41
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
CONTINENTAL 14GTR-3304-20
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL
14GTR-3304-20
14GTR-3304-20 FALCON PD BELT 20250602
MI ITEM #
04682127
MFR #
14GTR-3304-20
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$524.41
/each
Qty
Add to Cart
Specifications
Dimensions
Overall
Width
20 mm
Pitch
14 mm
Pitch Length
3304 mm
Details
Belt Type
14GTR
Color
Black
Material
HNBR
Number Of
Teeth
236
Reinforcing Cord Material
Aramid
Overview
Mfr description
3304-G14M-20-S SYNCHROFORCE SUPREME
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought