Motion
14GTR-3500-37

CONTINENTAL
14GTR-3500-37

14GTR-3500-37 FALCON PD BELT 20250608
MI ITEM #04682129
MFR #14GTR-3500-37
Price$1,043.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
14GTR-3500-37

14GTR-3500-37 FALCON PD BELT 20250608
MI ITEM #04682129
MFR #14GTR-3500-37

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,043.43/each

Specifications

Dimensions

  • Overall Width  
    37 mm
  • Pitch
    14 mm
  • Pitch Length
    3500 mm

Details

  • Belt Type
    14GTR
  • Color
    Black
  • Material
    HNBR
  • Number Of Teeth  
    250
  • Reinforcing Cord Material
    Aramid

Overview

Mfr description
3500-G14M-37-S SYNCHROFORCE SUPREME

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought