Motion
14GTR-3920-125

CONTINENTAL
14GTR-3920-125

14GTR-3920-125 FALCON PD BELT 20250616
Mi Item #04682132
MFR #14GTR-3920-125
Price$4,385.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
14GTR-3920-125

14GTR-3920-125 FALCON PD BELT 20250616
Mi Item #04682132
MFR #14GTR-3920-125

Mfr description
3920-G14M-125-S SYNCHROFORCE SUPREME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,385.97/each

Specifications

Dimensions

  • Overall Width  
    125 mm
  • Pitch
    14 mm
  • Pitch Length
    3920 mm

Details

  • Belt Type
    14GTR
  • Color
    Black
  • Material
    HNBR
  • Number Of Teeth  
    280
  • Reinforcing Cord Material
    Aramid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)