Motion
535 5M 09

CONTINENTAL
535 5M 09

Banded Belts - BX, EPDM Material
MI ITEM #04682199
MFR #535 5M 09
Price$24.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
535 5M 09

Banded Belts - BX, EPDM Material
MI ITEM #04682199
MFR #535 5M 09

Mfr description
535-R5M-09-A SYNCHROFORCE ADVANCE
  • Conti® VX Torque Team Advance belts available in classical and wedge/narrow profiles tackle tough drives with joined belts that reduce vibration, shock loads, and misalignment.
  • Available in wrapper or raw edge.
  • Polyester tension members ensure high strength and traction, while the durable, oil-resistant backing boosts flexibility, efficiency, and reliability.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.04/each

Specifications

Dimensions

  • Overall Width  
    9 mm
  • Pitch
    5 mm
  • Pitch Length
    535 mm

Details

  • Belt Type
    5M
  • Color
    Black
  • Description
    13/BX62-A Conti VX Torque Team Advance
  • Material
    Chloroprene with Fiber
  • Number Of Teeth  
    107
  • Reinforcement Material
    Polyester
  • Reinforcing Cord Material
    Fiberglass
  • Static Conductive
    YES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)