Motion
8VX2000
Narrow HY-T Wedge V-Belt - 8VX, 1 in Top Width, 1 Strand, 200 in Nominal Outside Length, Cogged
Mi Item #04682218
MFR #8VX2000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow HY-T Wedge V-Belt - 8VX, 1 in Top Width, 1 Strand, 200 in Nominal Outside Length, Cogged
Mi Item #04682218
MFR #8VX2000

Mfr description
8VX2000-A CONTI VX
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Height
    7/8 in
  • Nominal Outside Length
    200 in
  • Top Width Per Strand
    1 in

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    8VX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)