Motion
R-1260
Synchronous Drive Belt - 14 mm Pitch, 1260 mm Pitch Length, 105 mm Width, 90 Teeth
MI ITEM #04682323
MFR #R-1260
List Price$1,804.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Drive Belt - 14 mm Pitch, 1260 mm Pitch Length, 105 mm Width, 90 Teeth
MI ITEM #04682323
MFR #R-1260

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,804.62/each for your price

Overview

Mfr description
R-1260 SILENTSYNC BELT

Specifications

  • Pitch
    14 mm
  • Overall Length
    1260 mm
  • Overall Width
  • Material
    HNBR
  • Number Of Teeth
  • Width
    105 mm
  • Color
    Black
  • Reinforcing Cord Material
    Aramid
  • Pitch Length
    1260 mm
  • Weight
    2.069 lbs
  • Type
    Drivebelt
  • Belt Section
    Eagle NRG Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text