Specifications
Dimensions
- Overall Width0.7900 in
- Weight0.779 lbs
Details
- Harmonization Code8487.90.0080
- Manufacturer CatalogFENNER_DRIVES_RB0071_Catalog.pdf
- Product TypesChain Tensioner
- SeriesCT1100
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)