1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FENNER DRIVES
15193
#40 3/4" bore Chain Sprocket 17 teeth PowerMax Sprocket
Mi Item #
04682344
MFR #
15193
Price
$33.04
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Metallic Chain Couplings
FENNER DRIVES 15193
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FENNER DRIVES
15193
#40 3/4" bore Chain Sprocket 17 teeth PowerMax Sprocket
Mi Item #
04682344
MFR #
15193
Mfr description
CS4006 #40-1 NYLON CHAIN SPROCKET
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$33
.04
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
0.7500 in
Outside Diameter
2.9800 in
Weight
0.191 lbs
Details
Number Of Teeth
17
Product Type
Chain Coupling Hubs
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items