Motion
AMH450C-N04C-T

SMC CORP OF AMERICA
AMH450C-N04C-T

Micro Mist Separator - 0.01 µm Rating, 71 cfm Air Flow Capacity, 145 psi Max, 1/2 NPT Ports, Automatic (Normally Closed) Drain, Metal Bowl With Sight Glass
MI ITEM #04682355
MFR #AMH450C-N04C-T
List Price$330.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AMH450C-N04C-T

Micro Mist Separator - 0.01 µm Rating, 71 cfm Air Flow Capacity, 145 psi Max, 1/2 NPT Ports, Automatic (Normally Closed) Drain, Metal Bowl With Sight Glass
MI ITEM #04682355
MFR #AMH450C-N04C-T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$330.00/each for your price

Overview

Mfr description
AMH450C-N04C-T MICRO MIST SEPARATOR
  • Micro mist separator w/prefilter
  • Modular connection is possible with AMH150C to 550C
  • Port size: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/2, 2
  • Option include: Fluororubber material, medium air pressure (1.6MPa), drain guide, IN-OUT reversal direction, differential pressure switches, element service indicator, and degreasing wash

Specifications

  • Filter Type
    Micro Mist Separator
  • Country of Origin
    JP
  • Filter Rating
    0.01 µm
  • Maximum Air Flow
    71 cfm
  • Bowl Options
    Metal Bowl With Sight Glass
  • Port Size
    1/2 NPT
  • Maximum Operating Pressure
    145 psi
  • Drain Type
    Automatic (Normally Closed)
  • Oil Removal Capacity
    0.008 ppm
  • Fluid Comp
    Air
  • Max Operating Temperature
    140 °F
  • Body Size
    450C
  • Element Life
    2 yr
  • Standards Met
    CE,CSA,JIS,UL
  • Proof Pressure
    218 psi
  • Overall Length
    106 mm
  • Overall Width
    106 mm
  • Overall Height
    296 mm
  • Thread Standard
    NPT
  • Weight
    4.85 lbs
  • Series
    AMH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text