Motion
23088MB.C3.H140

FAG (SCHAEFFLER)
23088MB.C3.H140

Spherical Roller Bearing - 440 mm ID, 650 mm OD, 157 mm Width, Straight Bore, Open, C3
MI ITEM #04682401
MFR #23088MB.C3.H140
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23088MB.C3.H140

Spherical Roller Bearing - 440 mm ID, 650 mm OD, 157 mm Width, Straight Bore, Open, C3
MI ITEM #04682401
MFR #23088MB.C3.H140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
23088-MB-H140-C3 DOUBLE ROW SPHERICAL

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    1190 rpm
  • Operating Temperature Range
    -30 of +200 °C
  • Cage Material
    Brass Cage
  • Bearing Material
    Steel
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Fillet Radius
    5.00 mm
  • Series
    230
  • UPC_NO
    4026677738738
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text